Page 1 of 3

Next

Compare
4 7/16 RIBBED RIGID CPLG

COMPARE

4 7/16 RIBBED RIGID CPLG

Description
4 7/16 RIBBED RIGID CPLG

DODGE

Part # 009026

BDI # 239522

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 10.75

Length Thru Bore - Millimeter: 461.975
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 103000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2 RIBBED RIGID CPLG

COMPARE

4 1/2 RIBBED RIGID CPLG

Description
4 1/2 RIBBED RIGID CPLG ; 4-1/2IN

DODGE

Part # 009031

BDI # 239526

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 10.75

Length Thru Bore - Millimeter: 461.975
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 107400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
353 KD 2 JHUB FB

COMPARE

353 KD 2 JHUB FB

Description
353 KD 2 JHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2295582

BDI # 317067

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 10.75
Length Thru Bore - Millimeter: 136.652
Other Features: Components may or may not inter-mix among brands - Jumbo Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter: 273.05
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
353 KD 2 SHUB FB

COMPARE

353 KD 2 SHUB FB

Description
353 KD 2 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2289429

BDI # 317071

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 273.05
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 10.75
Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter: 196.85
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
354 KD 20 SHUB FB

COMPARE

354 KD 20 SHUB FB

Description
354 KD 20 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2434058

BDI # 317109

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 273.05
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 10.75
Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter: 196.85
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY