CJ 14/16B PM 14MM KW
Description
CJ 14/16B PM 14MM KW COUPLING HUB
Part # CJ14/16B-HUB-AL-14MMH7-5X2.3MMKW
BDI # 596470
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
10.922
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
29.972
Coupling Type:
Jaw Coupling
CJ 14/16B AL 1/2 1/8 KW
Description
CJ 14/16B AL 1/2 1/8 KW COUPLING HUB
Part # CJ14/16B-HUB-AL-1/2-1/8X1/16KW
BDI # 596504
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
10.922
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
29.972
Coupling Type:
Jaw Coupling
GS 14 SPIDER 92A YELLOW
Description
GS 14 SPIDER 92A YELLOW COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # GS14-SPIDER-92A YELLOW
BDI # 596809
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
66.4In-Lbs
CJ 14 SPIDER 98A SHORE
Description
CJ 14 SPIDER 98A SHORE COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # CJ14-SPIDER-98A RED-URE
BDI # 596546
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
111In-Lbs
GS 14 SPIDER 64D GREEN
Description
GS 14 SPIDER 64D GREEN COUPLING ELEMENT
Part # GS14-SPIDER-64D GREEN-HYTREL
BDI # 596860
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Green
Coupling Type:
Jaw Coupling
Torque:
141.6In-Lbs