CJ 24/32B PM 25MM KW
Description
CJ 24/32B PM 25MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW
Part # CJ24/32B-HUB-PM-25MMH7-8X3.3MMKW
BDI # 596464
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
55.88
Coupling Type:
Jaw Coupling
CJ 24/32B PM 28MM KW
Description
CJ 24/32B PM 28MM KW JAW COUPLING HUB ; 28MM BORE 55.88MM HUB DIA
Part # CJ24/32B-HUB-PM-28MMH7-8X3.3MMKW
BDI # 596465
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
55.88
Coupling Type:
Jaw Coupling
CJ 24A PM 1/2 NKW
Description
CJ 24A PM 1/2 NKW HUB ; 24A, 24/32B CURVE JAW
Part # CJ24A-HUB-PM-1/2-NKW
BDI # 596979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ 24A PM 14MM KW
Description
CJ 24A PM 14MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW
Part # CJ24A-HUB-PM-14MM-5X2.3MMKW
BDI # 596880
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ 24A PM 19MM KW
Description
CJ 24A PM 19MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW
Part # CJ24A-HUB-PM-19MMH7-6X2.8MMKW
BDI # 596881
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling