V110 HRB HUB VIVA 7392746

COMPARE

V110 HRB HUB VIVA 7392746

Description
V110 HRB HUB COUPLING HUB ; POR STEEL

REXNORD

Part # 9650333

BDI # 18146339

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Length Thru Bore - Millimeter: 38
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 60
Coupling Type: Elastomeric Coupling
Torque: 62Nm

Price Inventory : Available to order
Loading Price
QTY
V110M HTL 1108 BSW VIVA 7392771

COMPARE

V110M HTL 1108 BSW VIVA 7392771

Description
V110M HTL 1108 BSW VIVA 7392771 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # V110M HTL 1108 BSW VIVA 7392771

BDI # 24114843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Length Thru Bore - Millimeter: 22
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 60
Coupling Type: Elastomeric Coupling
Torque: 62Nm

Price Inventory : Available to order
Loading Price
QTY
LF8 CYLINDRICAL HUB 35MM 10X3.3MM KW

COMPARE

LF8 CYLINDRICAL HUB 35MM 10X3.3MM KW

Description
LF8 CYLINDRICAL HUB 35MM 10X3.3MM KW ; POR

TIMKEN LOVEJOY

Part # 68514458176

BDI # 19073792

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Length Thru Bore - Millimeter: 42
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60
Coupling Type: Elastomeric Coupling
Torque: 2480In-Lbs

Price Inventory : Available to order
Loading Price
QTY