Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.262
Coupling Type:
Jaw Coupling
AL100 20MM 6X2.8MM KW
Description
AL100 20MM 6X2.8MM KW COUPLING HUB
Part # AL100-HUB-20MMH7-6X2.8MMKW
BDI # 595713
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
AL099 1-1/8 1/4X1/8 KW
Description
AL099 1-1/8 1/4X1/8 KW COUPLING HUB
Part # AL099-HUB-1-1/8-1/4X1/8KW
BDI # 593160
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
AL099 11/16 3/16X3/32 KW
Description
AL099 11/16 3/16X3/32 KW COUPLING HUB
Part # AL099-HUB-11/16-3/16X3/32KW
BDI # 595562
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
AL100 28MM 8X3.3MM KW
Description
AL100 28MM 8X3.3MM KW COUPLING HUB
Part # AL100-HUB-28MMH7-8X3.3MMKW
BDI # 595643
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling