L110 25MM 8X3.3MM KW
Description
L110 25MM 8X3.3MM KW COUPLING HUB ; 25MM BORE 84.328MM HUB DIA
Part # L110-HUB-25MMH7-8X3.3MMKW
BDI # 595281
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
PHE L110-1-1/2INCH
Description
PHE L110-1-1 /2INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L110-1-1/2INCH
BDI # 24759344
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
PHE L110-11/16INCH
Description
PHE L110-11 /16INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L110-11/16INCH
BDI # 24759627
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
PHE L110-1-5/16INCH
Description
PHE L110-1-5 /16INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L110-1-5/16INCH
BDI # 24759651
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
PHE L110-1-7/16INCH
Description
PHE L110-1-7 /16INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L110-1-7/16INCH
BDI # 24759653
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling