PX70 PARA-FLEX ELEMENT CORDLESS
Description
PX70 PARA-FLEX ELEMENT CORDLESS
Part # 011287
BDI # 239810
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.188
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4