Page 1 of 4

Next

Compare
3JEM

COMPARE

3JEM

Description
3JEM QUADRA-FLEX SLEEVE ; 1-7/8" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 3JEM

BDI # 618368

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
Loading Price
QTY
30RN31/35 SPACR HUB C-0.965 WRAPFLEX

COMPARE

30RN31/35 SPACR HUB C-0.965 WRAPFLEX

Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; 3700069 W/FASTENER

REXNORD

Part # 4500106

BDI # 24118538

Features

Component: Spacer Hub
Width - Millimeter: 24.511
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 0.965

Price Inventory : Available to order
Loading Price
QTY
5018SH

COMPARE

5018SH

Description
5018SH COUPLING HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018SH

BDI # 622201

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
3JES

COMPARE

3JES

Description
3JES COUPLING SLEEVE

DODGE

Part # 004242

BDI # 238636

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Available to order
Loading Price
QTY
3JN

COMPARE

3JN

Description
3JN COUPLING SLEEVE

DODGE

Part # 004209

BDI # 238631

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Available to order
Loading Price
QTY