1030T10 COVER/GRID ASSY
Description
1030T10 COVER/GRID ASSY ; 775802 4.38" OD ALUMINUM
Part # 4300516
BDI # 18104692
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.69
2 1/2H SB SLEEVE
Description
2 1/2H SB SLEEVE ASSEMBLY ; 8-3/8" OD STEEL
Part # 1959196
BDI # 314587
Features
Component:
Sleeve Assembly
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.688
PHE 1030TGHCOVER
Description
PHE 1030TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1030TGHCOVER
BDI # 1281862
Features
Component:
Horizontal Split Cover
Width - Millimeter:
68
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.37
Outside Diameter - Millimeter:
111
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 36MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.677
20R31/35 SPACER HUB C-2.727 WRAPFLEX
Description
20R31/35 SPACER HUB C-2.727 WRAPFLEX ; W/FASTENER 3700206
Part # 10101424
BDI # 24117198
Features
Component:
Spacer Hub
Width - Millimeter:
69.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
2.727
Features
Component:
Element
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1134In-Lbs
Width - Inch:
2.688