Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
4 1/2F EB SLEEVE
Description
4 1/2F EB SLEEVE ASSEMBLY ; FAST COUPLING-500
Part # 1960756
BDI # 315704
Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
PHE 1070TGVCOVER
Description
PHE 1070TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1070TGVCOVER
BDI # 1281904
Features
Component:
Vertical Split Cover
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.811
Outside Diameter - Millimeter:
173
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.276