Page 1 of 4

Next

Compare
14E

COMPARE

14E

Description
14E COUPLING SLEEVE

DODGE

Part # 021991

BDI # 240343

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14N NEOPRENE

COMPARE

14N NEOPRENE

Description
14N NEOPRENE SF COUPLING SLEEVE

TB WOODS

Part # 14N

BDI # 983772

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14 N

COMPARE

14 N

Description
14 N QUADRA-FLEX SLEEVE ; 13-3/32" OD

MARTIN SPROCKET & GR

Part # 14 N

BDI # 615450

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14HS

COMPARE

14HS

Description
14HS QUADRA-FLEX SLEEVE ; 13-3/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 14HS

BDI # 615485

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14HS HYTREL

COMPARE

14HS HYTREL

Description
14HS HYTREL SF COUPLING SLEEVE

TB WOODS

Part # 14HS

BDI # 991910

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY