1090WA FLEX ELEMENT ASSY

COMPARE

1090WA FLEX ELEMENT ASSY

Description
1090WA FLEX ELEMENT ASSY ; 711938 ELASTOMERIC COUPLING

FALK

Part # 4700144

BDI # 18105783

Features

Component: Element Assembly
Width - Millimeter: 53.848
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9000In-Lbs
Width - Inch: 2.12

Price Inventory : Available to order
Loading Price
QTY
1090WA FLEX ELEMENT ONLY

COMPARE

1090WA FLEX ELEMENT ONLY

Description
1090WA FLEX ELEMENT ONLY ; 0329930

FALK

Part # 4700015

BDI # 18105784

Features

Component: Element
Width - Millimeter: 53.848
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 9000In-Lbs
Width - Inch: 2.12

Price Inventory : Available to order
Loading Price
QTY