FX 3E SLEEVE W/SEAL
Description
FX 3E COUPLING SLEEVE W/SEAL
Part # FX-3E-SLEEVE-W/SEAL
BDI # 23187238
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
FX 3S SLEEVE W/SEAL
Description
FX 3S COUPLING SLEEVE W/SEAL
Part # FX-3S-SLEEVE-W/SEAL
BDI # 23187262
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.17
Outside Diameter - Millimeter:
182.118
Other Features:
HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 4000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
Width - Inch:
7.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.165
Outside Diameter - Millimeter:
182
Other Features:
HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37