Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
PHE 1060TGVCOVER
Description
PHE 1060TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1060TGVCOVER
BDI # 1281903
Features
Component:
Vertical Split Cover
Width - Millimeter:
128
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.039
Features
Component:
Sleeve Assembly
Width - Millimeter:
125
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.984
Outside Diameter - Millimeter:
152
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
1893Nm
Width - Inch:
4.921
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; W/ 2 SCS CAPSCREWS/RINGS
Part # 9648330
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089