Page 1 of 2

Next

Compare
20R31/35 HUB C=0.860 WRAPFLEX 3700063

COMPARE

20R31/35 HUB C=0.860 WRAPFLEX 3700063

Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; W/FASTENER

REXNORD

Part # 4500100

BDI # 18483414

Features

Component: Spacer Hub
Width - Millimeter: 21.844
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 0.86

Price Inventory : Available to order
Loading Price
QTY
30RN31/35 SPACR HUB C-0.965 WRAPFLEX

COMPARE

30RN31/35 SPACR HUB C-0.965 WRAPFLEX

Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; 3700069 W/FASTENER

REXNORD

Part # 4500106

BDI # 24118538

Features

Component: Spacer Hub
Width - Millimeter: 24.511
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 0.965

Price Inventory : Available to order
Loading Price
QTY
4016JA

COMPARE

4016JA

Description
4016JA COUPLING HUB ; 2" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 4016JA

BDI # 620392

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016TBF

COMPARE

4016TBF

Description
4016TBF COUPLING HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBF

BDI # 620393

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544

COMPARE

5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544

Description
5R 70D BLK FLEX ELEMENT WRAPFLEX ; 3100544

REXNORD

Part # 10288045

BDI # 21575218

Features

Component: Element Assembly
Width - Millimeter: 23.114
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.17

Outside Diameter - Millimeter: 80.518
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 0.91

Price Inventory : Available to order
Loading Price
QTY