5R31/35 HUB C=2.156 WRAPFLEX 3700055

COMPARE

5R31/35 HUB C=2.156 WRAPFLEX 3700055

Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; W/FASTENERS

REXNORD

Part # 4500092

BDI # 18484385

Features

Component: Spacer Hub
Width - Millimeter: 54.762
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.156

Price Inventory : Available to order
Loading Price
QTY
20R31/35 HUB C=2.176 WRAPFLEX 3700067

COMPARE

20R31/35 HUB C=2.176 WRAPFLEX 3700067

Description
20R31/35 HUB C=2.176 WRAPFLEX ; 3700067 W/FASTENER

REXNORD

Part # 4500104

BDI # 18483413

Features

Component: Spacer Hub
Width - Millimeter: 55.27
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 2.176

Price Inventory : Available to order
Loading Price
QTY
2B SB SLEEVE

COMPARE

2B SB SLEEVE

Description
NOT AVAILABLE IN CANADA

KOP-FLEX COUPLINGS

Part # 1961531

BDI # 315991

Features

Component: Sleeve Assembly
Width - Millimeter: 54.762
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type: Gear Coupling
Torque: 31500 | 23000In-Lbs
Width - Inch: 2.156

Price Inventory : Available to order
Loading Price
QTY