PHE 1070TGHCOVER
Description
PHE 1070TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1070TGHCOVER
BDI # 1281888
Features
Component:
Horizontal Split Cover
Width - Millimeter:
95
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.74
QF15S303SPBODYX3-3/4
Description
QF15S303SPBODYX3-3/4 COUPLING BODY ; NON-RETURNABLE
Part # QF15S303SPBODYX3-3/4
BDI # 21967056
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
3.75
50R31 SPACER HUB C 3.724 WRAPFLEX
Description
50R31 SPACER HUB C 3.724 WRAPFLEX ; W/FASTENER
Part # 4500117
BDI # 18484401
Features
Component:
Spacer Hub
Width - Millimeter:
94.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
3.724
QF50S303SPBODYX3-3/4
Description
QF50S303SPBODYX3-3/4 ; COUPLING BODY
Part # QF50S303SPBODYX3-3/4
BDI # 21962201
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
3.75
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
3.75