FLA 1.5E SLEEVE

COMPARE

FLA 1.5E SLEEVE

Description
FLA 1.5E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-1.5E-SLEEVE

BDI # 598491

Features

Component: Sleeve Assembly
Width - Millimeter: 106.426
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | 12000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 15000In-Lbs
Width - Inch: 4.19

Price Inventory : Available to order
Loading Price
QTY