FLA 2E SLEEVE

COMPARE

FLA 2E SLEEVE

Description
FLA 2E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-2E-SLEEVE

BDI # 598492

Features

Component: Sleeve Assembly
Width - Millimeter: 131.826
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | 9300RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 35500In-Lbs
Width - Inch: 5.19

Price Inventory : Available to order
Loading Price
QTY