Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.81
Outside Diameter - Millimeter:
274.574
Other Features:
HercuFlex | Continuous Style | 2700RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
FX 4.5E SLEEVE W/SEAL
Description
FX 4.5E COUPLING SLEEVE W/SEAL
Part # FX-4.5E-SLEEVE-W/SEAL
BDI # 23187244
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | 2700RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
FX 4.5S SLEEVE W/SEAL
Description
FX 4.5S COUPLING SLEEVE W/SEAL
Part # FX-4.5S-SLEEVE-W/SEAL
BDI # 23187268
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | 2700RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2700RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
Width - Inch:
10.93
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2700RPM Unbalanced Speed | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
Width - Inch:
10.93