FLA 4.5E SLEEVE

COMPARE

FLA 4.5E SLEEVE

Description
FLA 4.5E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-4.5E-SLEEVE

BDI # 598497

Features

Component: Sleeve Assembly
Width - Millimeter: 289.052
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 393800In-Lbs
Width - Inch: 11.38

Price Inventory : Available to order
Loading Price
QTY