FLA 5E SLEEVE

COMPARE

FLA 5E SLEEVE

Description
FLA 5E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # FLA-5E-SLEEVE

BDI # 598498

Features

Component: Sleeve Assembly
Width - Millimeter: 320.802
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 15.31

Outside Diameter - Millimeter: 388.874
Other Features: Double Engagement | Flanged | 4300RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 551300In-Lbs
Width - Inch: 12.63

Price Inventory : Available to order
Loading Price
QTY