1050WA FLEX ELEMENT ONLY

COMPARE

1050WA FLEX ELEMENT ONLY

Description
1050WA FLEX ELEMENT ONLY ; 0328969

FALK

Part # 4700009

BDI # 18105269

Features

Component: Element
Width - Millimeter: 35.052
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1890In-Lbs
Width - Inch: 1.38

Price Inventory : Available to order
Loading Price
QTY
1050WA FLEX ELEMENT ASSY

COMPARE

1050WA FLEX ELEMENT ASSY

Description
1050WA FLEX ELEMENT ASSY ; 711197 ELASTOMERIC COUPLING

FALK

Part # 4700042

BDI # 18105268

Features

Component: Element Assembly
Width - Millimeter: 35.052
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 1890In-Lbs
Width - Inch: 1.38

Price Inventory : Available to order
Loading Price
QTY