FX 1E SLEEVE W/SEAL
Description
FX 1E COUPLING SLEEVE W/SEAL
Part # FX-1E-SLEEVE-W/SEAL
BDI # 23187232
Features
Component:
Sleeve Assembly
Width - Millimeter:
89.154
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
HercuFlex | Flanged | 6000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
Width - Inch:
3.51
FX 1S SLEEVE W/SEAL
Description
FX 1S COUPLING SLEEVE W/SEAL
Part # FX-1S-SLEEVE-W/SEAL
BDI # 23187254
Features
Component:
Sleeve Assembly
Width - Millimeter:
89.154
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
HercuFlex | Flanged | 6000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
Width - Inch:
3.51