2 3V 365 SH
Description
2 3V 365 SH V-BELT SHEAVE ; 2 GROOVES 3.65" OD BUSHED
Part # 2 3V 365 SH
BDI # 616539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581509
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2 3V 300 G
Description
2 3V 300 G V-BELT SHEAVE ; 2GR 3V 3" OD BORED FOR G BUSHING
Part # 2 3V 300 G
BDI # 21982297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
2
2 3V 265 JA
Description
2 3V 265 JA V-BELT SHEAVE ; 2 GROOVES 2.65" OD BUSHED
Part # 2 3V 265 JA
BDI # 616529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580329
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
2 3V 600 SH
Description
2 3V 600 SH V-BELT SHEAVE ; 2 GROOVES 6" OD BUSHED
Part # 2 3V 600 SH
BDI # 616553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581013
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2 3V 315 JA
Description
2 3V 315 JA V-BELT SHEAVE ; 2 GROOVES 3.15" OD BUSHED
Part # 2 3V 315 JA
BDI # 616535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580753
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2