6 C 120 R
Description
6 C 120 R V-BELT SHEAVE ; 6GR C 12" PD BORED FOR R1 BUSHING
Part # 6 C 120 R
BDI # 21975199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
7 C 92 R
Description
7 C 92 R V-BELT SHEAVE ; 7GR C 9.2" PD BORED FOR R1 BUSHING
Part # 7 C 92 R
BDI # 21979548
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.6
Outside Diameter - Millimeter:
243.84
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 94 R
Description
7 C 94 R V-BELT SHEAVE ; 7GR C 9.46" PD BORED FOR R1 BUSHING
Part # 7 C 94 R
BDI # 21979550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 98 R
Description
7 C 98 R V-BELT SHEAVE ; 7GR C 9.8" PD BORED FOR R1 BUSHING
Part # 7 C 98 R
BDI # 21979552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.2
Outside Diameter - Millimeter:
259.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 90 R
Description
7 C 90 R V-BELT SHEAVE ; 7GR C 9" PD BORED FOR R1 BUSHING
Part # 7 C 90 R
BDI # 21979546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7