8 8V 5800 W
Description
8 8V 5800 W V-BELT SHEAVE ; 8GR 8V 58" OD BORED FOR W BUSHING
Part # 8 8V 5800 W
BDI # 21979648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58
Outside Diameter - Millimeter:
1473.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8
8 8V 4000 W
Description
8 8V 4000 W V-BELT SHEAVE ; 8GR 8V 40" OD BORED FOR W BUSHING
Part # 8 8V 4000 W
BDI # 21979640
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8
8 8V 4800 W
Description
8 8V 4800 W V-BELT SHEAVE ; 8GR 8V 48" OD BORED FOR W BUSHING
Part # 8 8V 4800 W
BDI # 21979644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8
8 8V 5300 W
Description
8 8V 5300 W V-BELT SHEAVE ; 8GR 8V 53" OD BORED FOR W BUSHING
Part # 8 8V 5300 W
BDI # 21979646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8
8 8V 6400 W
Description
8 8V 6400 W V-BELT SHEAVE ; 8GR 8V 64" OD BORED FOR W BUSHING
Part # 8 8V 6400 W
BDI # 21979650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
64
Outside Diameter - Millimeter:
1625.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W1
Number of Grooves:
8