Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4
4C60Q
Description
4C60Q V-BELT PULLEY SHEAVE ; 4 GROOVES FACE WIDTH 4-1/4"
Part # 1012004
BDI # 332323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14709
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
4 5V 925 E
Description
4 5V 925 E V-BELT SHEAVE ; 4 GROOVES 9-1/4" OD BUSHED
Part # 4 5V 925 E
BDI # 619355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580370
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4 C 120 E
Description
4 C 120 E V-BELT SHEAVE ; 4 GROOVES 12.4" OD BUSHED
Part # 4 C 120 E
BDI # 619212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580267
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4