Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
2 3V 265 JA
Description
2 3V 265 JA V-BELT SHEAVE ; 2 GROOVES 2.65" OD BUSHED
Part # 2 3V 265 JA
BDI # 616529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580329
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
PHP 1-3V265-JA
Description
PHP 1-3V265-JA QD PULLEY ; NON-RETURNABLE
Part # PHP 1-3V265-JA
BDI # 1283408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
PHP 2-3V265TB
Description
PHP 2-3V265TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2-3V265TB
BDI # 1282823
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1108
Number of Grooves:
2
PHP 1SPA63TB
Description
PHP 1SPA63TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPA63TB
BDI # 1281939
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.697
Outside Diameter - Millimeter:
68.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1008
Number of Grooves:
1