Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
11X6 3/8-SF STR
Description
11X6 3/8-SF STR COMPANION PULLEY ; VARIABLE SPEED
Part # 11638S
BDI # 987135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
161.925
Face Width - Inch:
6.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
12X12 1/2-J CR
Description
12X12 1/2-J CR COMPANION PULLEY ; VARIABLE SPEED
Part # 121212C
BDI # 990890
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Face Width - Millimeter:
317.5
Face Width - Inch:
12.5
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
20X8 3/8-E CR
Description
20X8 3/8-E CR COMPANION PULLEY ; VARIABLE SPEED
Part # 20838C
BDI # 983855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley