Page 1 of 17

Next

Compare
1N17.6SK

COMPARE

1N17.6SK

Description
1N17.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 1761N

BDI # 983550

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.82
Outside Diameter - Millimeter: 452.628
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N10.6SK

COMPARE

1N10.6SK

Description
1N10.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 1061N

BDI # 983619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.82
Outside Diameter - Millimeter: 274.828
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N13.6SK

COMPARE

1N13.6SK

Description
1N13.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 1361N

BDI # 983713

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.82
Outside Diameter - Millimeter: 351.028
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N11.6SK

COMPARE

1N11.6SK

Description
1N11.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 1161N

BDI # 981543

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.82
Outside Diameter - Millimeter: 300.228
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
6W5V15.0F

COMPARE

6W5V15.0F

Description
6W5V15.0F COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 5V1506W

BDI # 995214

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY