3MV5V200R

COMPARE

3MV5V200R

Description
3MV5V200R VARIABLE PITCH SHEAVE ; POR NON-RETURNABLE

BROWNING

Part # 1023530

BDI # 327516

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20
Outside Diameter - Millimeter: 508
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing

Global Part Number GPN: 11805
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
1T19.6SK

COMPARE

1T19.6SK

Description
1T19.6SK VARIABLE SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 1961T

BDI # 982192

Features

Inch - Metric: Inch
Outside Diameter - Inch: 19.9
Outside Diameter - Millimeter: 505.46
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 2926V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY