1P13.8SK

COMPARE

1P13.8SK

Description
1P13.8SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 1381P

BDI # 991985

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 2322V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
3MV5V140R

COMPARE

3MV5V140R

Description
3MV5V140R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

BROWNING

Part # 1023290

BDI # 327512

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing

Global Part Number GPN: 11781
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
6W5V14.0F

COMPARE

6W5V14.0F

Description
6W5V14.0F VAR SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 5V1406W

BDI # 983634

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 4 has No Keyway
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY