22XL037 7/16 K 1/8
Description
MARTIN SPROCKET & GR 22XL037 7/16 K 1/8
Part # 22XL037 7/16 K 1/8
BDI # 23287572
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.402
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525