PLB3-022DF09-3/16
Description
PLB3-022DF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54648
BDI # 173658
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
PLB3-017DF09-3/16
Description
PLB3-017DF09-3/16 TIMING BELT PULLEY ; W/INSERT
Part # 54640
BDI # 173650
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
PLB3-018SF09-3/16
Description
PLB3-018SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54590
BDI # 173600
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Finished Bore
PLB5-014DF09-3/16
Description
PLB5-014DF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54852
BDI # 173862
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PLB5-013DF09-3/16
Description
PLB5-013DF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54850
BDI # 173860
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore