14MX80S90-4030
Description
14MX80S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756621
Part # 14MX80S90-4030
BDI # 24302064
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
14MX90S90-4030
Description
14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639
Part # 14MX90S90-4030
BDI # 24302076
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX90S68-4030
Description
14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637
Part # 14MX90S68-4030
BDI # 24302072
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68
PHP 6SPA630TB
Description
PHP 6SPA630TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 6SPA630TB
BDI # 1282152
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.02
Outside Diameter - Millimeter:
635.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4030
Number of Grooves:
6