PHP 156H300RSB

COMPARE

PHP 156H300RSB

Description
PHP 156H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 156H300RSB

BDI # 1289434

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 85.5
Face Width - Inch: 3.366

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 630.63
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
156H200E

COMPARE

156H200E

Description
156H200E GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 156H200E

BDI # 325251

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 63.5
Face Width - Inch: 2.5

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
PHP 156H100RSB

COMPARE

PHP 156H100RSB

Description
PHP 156H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 156H100RSB

BDI # 1289240

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 33.35
Face Width - Inch: 1.313

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 630.63
Mounting Method: Rough Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
PHP 156H150RSB

COMPARE

PHP 156H150RSB

Description
PHP 156H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 156H150RSB

BDI # 1289306

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 46
Face Width - Inch: 1.811

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 630.63
Mounting Method: Rough Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
PHP 156H200RSB

COMPARE

PHP 156H200RSB

Description
PHP 156H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 156H200RSB

BDI # 1289371

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 59.538
Face Width - Inch: 2.344

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 630.63
Mounting Method: Rough Bore
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY