Page 1 of 42

Next

Compare
168-8M-20;08M2016

COMPARE

168-8M-20;08M2016

Description
SATI 168-8M-20 ; 08M2016

SATI

Part # 168-8M-20 ; 08M2016

BDI # 1403900

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.789
Face Width - Millimeter: 28
Face Width - Inch: 1.102

Belt Pitch: 8 MM
Other Features: HTD Belt Style | Arm Style
Pitch Diameter - Millimeter: 427.81
Mounting Method: Rough Bore
Belt Width - Millimeter: 20

Price Inventory : In stock
Loading Price
QTY
P168-14M-170-6050

COMPARE

P168-14M-170-6050

Description
P168-14M-170-6050 SYNCH SPROCKET ; POR NON RETURNABLE

DODGE

Part # P168-14M-170-6050

BDI # 20495285

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P168-14M-40-F HTD

COMPARE

P168-14M-40-F HTD

Description
P168-14M-40-F SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # P168-14M-40-F HTD

BDI # 254603

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
16814MT170A

COMPARE

16814MT170A

Description
16814MT170A ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT170A

BDI # 923150

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 748.665
Mounting Method: Rough Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Available to order
Loading Price
QTY
16814MT115A-J

COMPARE

16814MT115A-J

Description
16814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT115A-J

BDI # 923149

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY