Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Rough Bore
PHP 19H100RSB
Description
PHP 19H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19H100RSB
BDI # 1289205
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
PHP 19H150RSB
Description
PHP 19H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19H150RSB
BDI # 1289271
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
PHP 19H200RSB
Description
PHP 19H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 19H200RSB
BDI # 1289336
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore