20L075 JA
Description
20L075 JA SYNCHRONOUS BELT PULLEY ; 3/8" P 20T 3/4" W BORED FOR JA BUSHING
Part # 20L075 JA
BDI # 617200
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573888
Pitch Diameter - Millimeter:
60.64
TB20H200
Description
TB20H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB20H200
BDI # 612063
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573943
Pitch Diameter - Millimeter:
80.85
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
0.509
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.489
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
12.929
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Bushed