8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Part # 8MX41S21-2012
BDI # 21977232
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1
Face Width - Inch:
0.039
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
8MX41S36-2012
Description
8MX41S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 36MMW BORED 2012 BUSH
Part # 8MX41S36-2012
BDI # 21977234
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
8MX-41S-21
Description
8MX-41S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 77182041
BDI # 1117430
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type BF
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.525
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Inch
Outside Diameter - Inch:
6.471
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
165.735
Mounting Method:
Bushed