Page 1 of 27

Next

Compare
P45-5MGT-25-MPB

COMPARE

P45-5MGT-25-MPB

Description
P45-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095045

BDI # 1125747

Features

Pitch Diameter - Inch: 2.82
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.775
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 71.628
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P45-5MGT-15-MPB

COMPARE

P45-5MGT-15-MPB

Description
P45-5MGT-15-MPB SYNCHRONOUS PULLEY ; 45GROVES 5MM P 15MM W

GATES

Part # 77093045

BDI # 1125746

Features

Pitch Diameter - Inch: 2.82
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.775
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 71.628
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 45H100RSB

COMPARE

PHP 45H100RSB

Description
PHP 45H100RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 45H100RSB

BDI # 1289227

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 192
Inch - Metric: Inch
Outside Diameter - Inch: 7.108
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 181.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 45H150RSB

COMPARE

PHP 45H150RSB

Description
PHP 45H150RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 45H150RSB

BDI # 1289293

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 192
Inch - Metric: Inch
Outside Diameter - Inch: 7.108
Face Width - Millimeter: 46

Face Width - Inch: 1.811
Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 181.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SS 8MX-45S-21 2012

COMPARE

SS 8MX-45S-21 2012

Description
SS 8MX-45S-21 2012 SYNCHRONOUS PULLEY ; 8MM PITCH 45T 0.827" BELT W

GATES

Part # 77692145

BDI # 1132703

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY