Features
Pitch Diameter - Inch:
4.775
Inch - Metric:
Inch
Outside Diameter - Inch:
4.744
Face Width - Millimeter:
26.01
Face Width - Inch:
1.024
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
Belt Style:
L
248MT20AF-F0.500
Description
248MT20AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.500
BDI # 923424
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-F0.625
Description
248MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.625
BDI # 923425
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
30XL037 1/2 2SS
Description
30XL037 1/2 2SS BUSHING ; 1/2IN BORE GREY CAST IRON
Part # 30XL037 1/2 2SS
BDI # 21445191
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.848
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Finished Bore
4 B 40 SD
Description
4 B 40 SD V-BELT SHEAVE ; 4 GROOVES 4.35" OD BUSHED
Part # 4 B 40 SD
BDI # 619168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581197
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4