8MX26S12-1108
Description
8MX26S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 21MM W BORE FOR 1108 BUSHING
Part # 8MX26S12-1108
BDI # 21976872
Features
Pitch Diameter - Inch:
0.103
Flange Outside Diameter - Millimeter:
2.906
Inch - Metric:
Metric
Outside Diameter - Inch:
0.114
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.607
Mounting Method:
Bushed
8MX26S21-1108
Description
8MX26S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 26T 21MM W BORE FOR 1108 BUSHING
Part # 8MX26S21-1108
BDI # 21976874
Features
Pitch Diameter - Inch:
0.103
Flange Outside Diameter - Millimeter:
2.906
Inch - Metric:
Metric
Outside Diameter - Inch:
0.114
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.607
Mounting Method:
Bushed