10XL037 AL NR. XA37010
Description
SATI 10XL037 AL NR. XA37010
Part # 10XL037 AL NR. XA37010
BDI # 1405621
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16.17
Mounting Method:
Rough Bore
14MX90S68-4030
Description
14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING
Part # 14MX90S68-4030
BDI # 21445105
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX90S37-3525
Description
14MX90S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.78"PD 37MMW BORE 3525 BUSH
Part # 14MX90S37-3525
BDI # 21982271
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX90S125-5040
Description
14MX90S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.79"PD 125MMW BORE 5040 BUSH
Part # 14MX90S125-5040
BDI # 21982267
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX90S20-3525
Description
14MX90S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.78"PD 125MMW BORE 3525 BUSH
Part # 14MX90S20-3525
BDI # 21982269
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
20