21-5M-25 NR. 05M2521
Description
SATI 21-5M-25 NR. 05M2521
Part # 21-5M-25 NR. 05M2521
BDI # 1403847
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
21-5M-15 NR. 05M1521
Description
SATI 21-5M-15 NR. 05M1521
Part # 21-5M-15 NR. 05M1521
BDI # 1403828
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
21-5M-09 NR. 05M0921
Description
SATI 21-5M-09 NR. 05M0921
Part # 21-5M-09 NR. 05M0921
BDI # 1403809
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
P21-5MGT-15-MPB
Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W
Part # P21-5MGT-15-MPB
BDI # 1409352
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15