PHP 33-8M-50RSB

COMPARE

PHP 33-8M-50RSB

Description
PHP 33-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 33-8M-50RSB

BDI # 1289989

Features

Pitch Diameter - Inch: 3.308
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.255
Face Width - Millimeter: 60

Face Width - Inch: 2.362
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 84.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHP 33-8M-85RSB

COMPARE

PHP 33-8M-85RSB

Description
PHP 33-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 33-8M-85RSB

BDI # 1290023

Features

Pitch Diameter - Inch: 3.308
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.255
Face Width - Millimeter: 95

Face Width - Inch: 3.74
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 84.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHP 33-8M-20RSB

COMPARE

PHP 33-8M-20RSB

Description
PHP 33-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 33-8M-20RSB

BDI # 1289917

Features

Pitch Diameter - Inch: 3.308
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.255
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 84.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHP 33-8M-30RSB

COMPARE

PHP 33-8M-30RSB

Description
PHP 33-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 33-8M-30RSB

BDI # 1289953

Features

Pitch Diameter - Inch: 3.308
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.255
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 84.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY