W2914M20-SK
Description
W2914M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M20-SK
BDI # 612972
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577899
Pitch Diameter - Millimeter:
129.235
W2914M120-MPB
Description
W2914M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M120-MPB
BDI # 612971
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577898
Pitch Diameter - Millimeter:
129.235
W2914M42-SK
Description
W2914M42-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M42-SK
BDI # 612973
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577900
Pitch Diameter - Millimeter:
129.235
W2914M90-MPB
Description
W2914M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M90-MPB
BDI # 612975
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577902
Pitch Diameter - Millimeter:
129.235
W2914M65-MPB
Description
W2914M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M65-MPB
BDI # 612974
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577901
Pitch Diameter - Millimeter:
129.235