PHP 60H100TB
Description
PHP 60H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 60H100TB
BDI # 1289262
Features
Pitch Diameter - Inch:
9.551
Inch - Metric:
Inch
Outside Diameter - Inch:
9.497
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
242.6
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4