P568M30-2012
Description
P568M30-2012 SPROCKET ; 56 TEETH 8MM PITCH X 1.18" BELT WD
Part # P568M30-2012
BDI # 610426
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577725
Pitch Diameter - Millimeter:
142.6
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
3 B 52 SD
Description
3 B 52 SD V-BELT SHEAVE ; 3 GROOVES 5.55" OD BUSHED
Part # 3 B 52 SD
BDI # 618184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580647
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
2 B 52 SDS
Description
2 B 52 SDS V-BELT SHEAVE ; 2 GROOVES 5.55" OD BUSHED
Part # 2 B 52 SDS
BDI # 616456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581219
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
3 B 52 TB
Description
3 B 52 TB V-BELT SHEAVE ; 3 GROOVES 5.55" OD BUSHED
Part # 3 B 52 TB
BDI # 618185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
580558
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
3